Zoro Homepage

Portable Generator, Gasoline, Recoil Start, 120V AC

  • Mfr # 201320

  • Zoro # G514795819


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Champion
Fuel Type
Gasoline
Rated Voltage
120V AC
Starter Type
Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201320
Zoro #
G514795819
UPC #
-
Country of Origin
Viet Nam

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline
Rated Voltage
120V AC
Starter Type
Recoil
CARB Compliant
No
Standards
EPA
Engine Displacement
224 cc
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Parallel Configuration Capable
Yes
Inverter Frame Type
Open Frame
Fuel Tank Capacity
4.02 gal
Generator Technology
Inverter
Starting Wattage - Gasoline/Diesel
4,500 W
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Outlets Included
TT-30R, 5-20R, Parallel Outlets
Includes GFCI Outlets
No
Rated Current @ 120V AC - Gasoline/Diesel
30.4 A
Includes Wheel Kit
No
Running Wattage - Gasoline/Diesel
3,650 W
Run Time @ 1/4 Load - Gasoline/Diesel
22 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,650 W, Starting Wattage - Gasoline/Diesel 4,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30.4 A, Starter Type Recoil, CARB Compliant No, Parallel Configuration Capable Yes, Engine Brand Champion, Outlets Included TT-30R, 5-20R, Parallel Outlets, Rated Current @ 240V AC - Gasoline/Diesel Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.