Zoro Homepage

Portable Generator, Gasoline, Recoil Start, 120V AC

  • Mfr # 201501

  • Zoro # G214760698


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Champion
Fuel Type
Gasoline
Rated Voltage
120V AC
Starter Type
Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201501
Zoro #
G214760698
UPC #
817198028507
Country of Origin
Viet Nam

Dimensions

Overall Height
20 in
Overall Width
18 5/16 in
Overall Length
23 3/16 in
Wheel Size
8 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline
Rated Voltage
120V AC
Starter Type
Recoil
CARB Compliant
No
Parallel Configuration Capable
No
Fuel Tank Capacity
4.7 gal
Engine Displacement
224 cc
Includes
(2) 8 in (20.3 cm) Never Flat Wheel (A), (2) Large R-Clip (D), (2) Roll Pin (C), (2) Support Leg with Vibration Mounts (E), (2) Wheel Hub Cap (B), (4) M8 Flange Lock Nut (G), (4) M8x40 Flange Bolt (F), 37.2 fl oz (1100 ml) Engine Oil, 6.5 ft (2 m) LPG Hose with Regulator, Oil Funnel
Rated Current @ 120V AC - Gasoline/Diesel
30 A
Starting Wattage - Gasoline/Diesel
4,550 W
Wheel Type
Never Flat
Handle Type
Folding
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Generator Technology
Conventional
Includes Fuel Gauge
Yes
Includes Wheel Kit
No
Rated Frequency
60 Hz
Rated Current @ 120V AC - Propane (LPG)
30.4 A
Standards
ANSI/PGMA G300-2023, EPA
Weight
103 lb
Engine Oil Type
10W-30
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Running Wattage - Gasoline/Diesel
3,650 W
Manufacturer Warranty
3 yr
Air Cleaner Type
Foam
Includes GFCI Outlets
No
Engine Oil Capacity
16.9 fl oz
Outlets Included
5-20R, L5-30R
Engine Type
OHV
Run Time @ 1/2 Load - Gasoline/Diesel
14 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,650 W, Starting Wattage - Gasoline/Diesel 4,550 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 14 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R, L5-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.