Portable Generator, Gasoline/Propane, Electric, Recoil Start, 120/240V AC

  • Mfr # 201507

  • Zoro # G115263380


product price:  $1,119.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Engine Brand
Champion
Fuel Type
Gasoline/Propane
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201507
Zoro #
G115263380
UPC #
817198028569
Country of Origin
Viet Nam

Dimensions

Overall Width
27 11/16 in
Overall Height
26 1/8 in
Overall Length
28 7/8 in
Wheel Size
9.5 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline/Propane
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
CARB Compliant
No
Maximum Current @ 240V AC - Gasoline/Diesel
35.4 A
Handle Type
Folding
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Manufacturer Warranty
3 yr
Parallel Configuration Capable
No
Weight
209 lb
Air Cleaner Type
Foam
Starting Wattage - Propane (LPG)
9,565 W
Includes Wheel Kit
Yes
Fuel Tank Capacity
7.7 gal
Includes GFCI Outlets
Yes
Includes
(2) 9.5 in (24.1 cm) Never Flat Wheel (A), (2) Large R-Clip (D), (2) Roll Pin (C), (2) Support Leg with Vibration Mounts (E), (2) Wheel Hub Cap (B), (4) M8 Flange Lock Nut (G), (4) M8x48 Flange Bolt (F), 37.2 fl oz (1100 ml) Engine Oil, 6.5 ft (2 m) LPG Hose with Regulator, Oil Funnel
Engine Displacement
459 cc
Maximum Current @ 240V AC - Propane (LPG)
35.4 A
Engine Oil Capacity
37.2 fl oz
Rated Frequency
60 Hz
Maximum Current @ 120V AC - Propane (LPG)
70.8 A
Wheel Type
Never Flat
Starting Wattage - Gasoline/Diesel
10,625 W
Engine Oil Type
10W-30
Standards
ANSI/PGMA G300-2023, EPA
Generator Technology
Conventional
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Running Wattage - Gasoline/Diesel
8,500 W
Maximum Current @ 120V AC - Gasoline/Diesel
70.8 A
Running Wattage - Propane (LPG)
7,650 W
Includes Fuel Gauge
Yes
Outlets Included
5-20R, L14-30R, L5-30R
Engine Type
OHV
Rated Current @ 120V AC - Gasoline/Diesel
30 A
Run Time @ 1/2 Load - Gasoline/Diesel
10 hr
Rated Current @ 240V AC - Gasoline/Diesel
30 A

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 8,500 W, Starting Wattage - Gasoline/Diesel 10,625 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 30 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R, L14-30R, L5-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.