Shop CHAMPION POWER EQUIPMENT

Champion Power Station

  • Mfr # 100593
  • Zoro # G611131176

product price: 
$
1,959.99
/ea
Free Shipping & Returns

Key Features

Rated Voltage
120V AC
Parallel Configuration Capable
Yes
Includes
AC Charge Cable, Easy Connect DC Solar Charge Harness
Number of USB-A Ports
2
Rated Wattage
1,600 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100593
Zoro #
G611131176
UPC #
817198022512
Country of Origin
China

Dimensions

Overall Width
10 13/16 in
Overall Height
15 11/16 in
Overall Depth
13 7/8 in

Details

Item
Portable and Inverter Generator
Rated Voltage
120V AC
Parallel Configuration Capable
Yes
Includes
AC Charge Cable, Easy Connect DC Solar Charge Harness
Number of USB-A Ports
2
Rated Wattage
1,600 W
AC Charge Time to Full Charge
9 hr
AC Charge Time to 80%
6 hr
Battery Chemistry
Li-Ion NMC
Rated Current
13.3 A
Maximum Operating Temperature
113 Degrees F
Capacity
3,276 Wh
Maximum Number of Batteries
10
Manufacturer Warranty
3 yr
Minimum Operating Temperature
5 Degrees F
Includes Wireless Charging
No
Cycle Life
1,000
Surge Wattage
3,200 W
Standards
cETLus Listed
Number of USB-C Ports
2
Rated Frequency
60 Hz
Outlets Included
(2) 5V USB-A, (3) 5-15R 120V, 12V Anderson Power-Pole, 12V Automotive (Regulated), USB-C Power Delivery, USB-C Quick Charge
Includes Batteries
Integrated
Number of DC Receptacles
6
Safety Features
Low Battery Shutdown
Number of AC Receptacles
3

Description

Champion Power Station, Rated Wattage 1,600 W, Surge Wattage 3,200 W, Includes AC Charge Cable, Easy Connect DC Solar Charge Harness, Number of AC Receptacles 3, Includes Batteries Integrated, Number of Batteries Included Not Applicable, Maximum Number of Batteries 10, Includes Wireless Charging No, Parallel Configuration Capable Yes, Overall Height 15 11/16 in, Overall Width 10 13/16 in, Overall Depth 13 7/8 in, Battery Chemistry Li-Ion NMC, Manufacturer Warranty 3 yr, Number of USB-A Ports 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.