Portable Generator, Gasoline/Propane, Recoil Start, 120/240V AC

  • Mfr # 201505

  • Zoro # G414760658


product price:  $909.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Engine Brand
Champion
Fuel Type
Gasoline/Propane
Rated Voltage
120/240V AC
Starter Type
Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201505
Zoro #
G414760658
UPC #
817198028545
Country of Origin
Viet Nam

Dimensions

Overall Length
28 5/16 in
Overall Width
27 3/8 in
Overall Height
25 5/8 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline/Propane
Rated Voltage
120/240V AC
Starter Type
Recoil
CARB Compliant
No
Fuel Tank Capacity
7.7 gal
Parallel Configuration Capable
No
Includes
20.3 fl oz (600 ml) Engine Oil, 6.5 ft (2 m) LPG Hose with Regulator, Oil Funnel
Engine Displacement
389 cc
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Running Wattage - Gasoline/Diesel
5,500 W
Weight
164 lb
Running Wattage - Propane (LPG)
5,000 W
Starting Wattage - Gasoline/Diesel
6,875 W
Rated Current @ 240V AC - Propane (LPG)
22.9 A
Includes Fuel Gauge
Yes
Generator Technology
Conventional
Engine Oil Capacity
37.2 fl oz
Manufacturer Warranty
3 yr
Rated Frequency
60 Hz
Standards
ANSI/PGMA G300-2023, EPA
Starting Wattage - Propane (LPG)
6,250 W
Rated Current @ 120V AC - Propane (LPG)
45.8 A
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Rated Current @ 240V AC - Gasoline/Diesel
23 A
Engine Oil Type
10W-30
Air Cleaner Type
Foam
Rated Current @ 120V AC - Gasoline/Diesel
23 A
Outlets Included
(2) 5-20R Duplex, L14-30R
Engine Type
OHV
Includes Wheel Kit
Yes
Includes GFCI Outlets
Yes
Run Time @ 1/2 Load - Gasoline/Diesel
11 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 5,500 W, Starting Wattage - Gasoline/Diesel 6,875 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 23 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included (2) 5-20R Duplex, L14-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.