Zoro Homepage

Portable Generator, Gasoline/Propane, Recoil Start, 120V AC

  • Mfr # 201321

  • Zoro # G214795836


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Champion
Fuel Type
Gasoline/Propane
Rated Voltage
120V AC
Starter Type
Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201321
Zoro #
G214795836
UPC #
-
Country of Origin
Viet Nam

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline/Propane
Rated Voltage
120V AC
Starter Type
Recoil
CARB Compliant
No
Engine Displacement
224 cc
Fuel Tank Capacity
4.02 gal
Generator Technology
Inverter
Parallel Configuration Capable
Yes
Standards
EPA
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Includes GFCI Outlets
No
Safety Features
Covered Outlets, Low Oil Shutdown
Starting Wattage - Gasoline/Diesel
4,500 W
Running Wattage - Gasoline/Diesel
3,650 W
Outlets Included
TT-30R, 5-20R, Parallel Outlets
Includes Wheel Kit
No
Rated Current @ 120V AC - Gasoline/Diesel
30.4 A
Run Time @ 1/4 Load - Gasoline/Diesel
22 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 3,650 W, Starting Wattage - Gasoline/Diesel 4,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30.4 A, Starter Type Recoil, CARB Compliant No, Parallel Configuration Capable Yes, Engine Brand Champion, Outlets Included TT-30R, 5-20R, Parallel Outlets, Rated Current @ 240V AC - Gasoline/Diesel Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.