Portable Generator, Gasoline/Propane, Recoil Start, 120V AC

  • Mfr # 201503

  • Zoro # G814760722


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Champion
Fuel Type
Gasoline/Propane
Rated Voltage
120V AC
Starter Type
Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201503
Zoro #
G814760722
UPC #
817198028521
Country of Origin
Viet Nam

Dimensions

Overall Height
19 13/16 in
Overall Width
19 11/16 in
Overall Length
23 3/8 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline/Propane
Rated Voltage
120V AC
Starter Type
Recoil
CARB Compliant
No
Engine Displacement
224 cc
Parallel Configuration Capable
No
Includes
16.9 fl oz (500 mL) Engine Oil, Oil Funnel
Fuel Tank Capacity
4.7 gal
Rated Frequency
60 Hz
Includes Fuel Gauge
Yes
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Standards
ANSI/PGMA G300-2023, EPA
Engine Oil Type
10W-30
Rated Current @ 120V AC - Gasoline/Diesel
30 A
Starting Wattage - Propane (LPG)
4,100 W
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Running Wattage - Propane (LPG)
3,285 W
Air Cleaner Type
Foam
Manufacturer Warranty
3 yr
Generator Technology
Conventional
Engine Oil Capacity
20.3 fl oz
Weight
110 lb
Rated Current @ 120V AC - Propane (LPG)
30.4 A
Running Wattage - Gasoline/Diesel
3,650 W
Starting Wattage - Gasoline/Diesel
4,550 W
Outlets Included
5-20R, L5-30R, TT-30R
Engine Type
OHV
Run Time @ 1/2 Load - Gasoline/Diesel
14 hr
Includes GFCI Outlets
No
Rated Current @ 240V AC - Gasoline/Diesel
30 A
Includes Wheel Kit
No

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 3,650 W, Starting Wattage - Gasoline/Diesel 4,550 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 14 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R, L5-30R, TT-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.