Zoro Homepage

Semi-Trash Water Pump 3", Engine Dri

  • Mfr # 100743

  • Zoro # G701866452


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Length
21.7 In.
Height
21.3 In.
Width
22 In.
Includes
Hose Kit,Wheel Kit,Oil Funnel,Accessory Bag
Max. Dia. Solids - Pumps
3 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100743
Zoro #
G701866452
UPC #
817198022895
Country of Origin
China

Dimensions

Length
21.7 In.
Height
21.3 In.
Width
22 In.
Max. Dia. Solids - Pumps
3 In.
ENGINE SIZE
224cc

Details

Item
Gas-Powered Semi-Trash Water Transfer Pump 
Includes
Hose Kit,Wheel Kit,Oil Funnel,Accessory Bag
Fuel Tank Capacity
3 Gal
Solids Handling Capacity
0.75 In.
Max. Head - Pumps
92 ft.
Weight
94.10 lb.
Max. Suction Lift
26 ft.
Discharge
264 gal/min

Description

Semi-Trash Water Pump 3 In.,Engine Dri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.