This item is Discontinued.

Champion Power Equipment Tiller, Rear Tine, 19", Gas Powered 100380

Tiller, Rear Tine, 19", Gas Powered (Discontinued)

  • Mfr # 100380
  • Zoro # G7816440
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100380
Zoro #
G7816440
UPC #
817198020051
Country of Origin
China

Dimensions

Tilling Depth
8 in
Length of Tines
19 in
Working Width
19 in
Wheel Dia.
13 in
Wheel Diameter
13 in

Details

Item
Gas-Powered Tiller
Engine Displacement
212 cc
Includes
Engine Oil, Oil Funnel, Wrenches
Drive System
Gear Drive
Start Type
Manual Recoil
Wheels
Solid Rubber
Compliance
CARB Compliant, EPA Certified
Product Type
Tine Tiller
Tine Rotation
Forward and Reverse
Number of Tines
1
Engine Cycle
4-Cycle
Wheel Material
Rubber
Tool Weight
160.9 lb
Tine Location
Back
CARB Compliant
CARB Compliant
Standards
CARB, EPA

Description

Gas-Powered Tiller, Tine Location Back, Tine Rotation Forward and Reverse, Working Width 19 in, Tilling Depth 8 in, Length of Tines 19 in, Engine Displacement 212 cc, Engine Cycle 4-Cycle, Start Type Manual Recoil, Tool Weight 160.9 lb, CARB Compliant CARB Compliant, Drive System Gear Drive, Standards CARB, EPA, Includes Engine Oil, Oil Funnel, Wrenches, Wheel Diameter 13 in, Wheel Material Rubber, Product Type Tine Tiller, Number of Tines 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.