Zoro Homepage

Utility Winch Kit, 12V, 2000 lb

  • Mfr # 12003

  • Zoro # G8817350


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Channel,Hook Strap,Remote Control,Roller Fairlead,Clevis Hook
1st Layer Line Speed
3.30 fpm
Voltage
12V DC
Height
4.30''
Width
3.9''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12003
Zoro #
G8817350
UPC #
896682120033
Country of Origin
China

Dimensions

Height
4.30''
Width
3.9''

Details

Item
Electric Winch
Includes
Mounting Channel,Hook Strap,Remote Control,Roller Fairlead,Clevis Hook
1st Layer Line Speed
3.30 fpm
Voltage
12V DC
Maximum Lifting Capacity
2,000 lb
Operating Voltage
12V DC

Description

Utility Winch Kit,12V,2000 lb, Operating Voltage 12V DC, Maximum Lifting Capacity 2,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.