Shop CHAMPION SPORTS
Create Account
1506833 Soft EEZE Volleyball
- Mfr # 1506833
- Zoro # G403913911
product price:Â
$
183.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1506833
- Zoro #
- G403913911
- UPC #
- 710858025796
- Country of Origin
- Sweden
Description
Champion Rhino Skin Soft EEZE Volleyball with original non-sting coating features a rubber/butyl bladder for superior air retention and is made in Sweden for durability. Tear-proof volleyball with a tough patented coating over a durable foam core. Soft EEZE volleyball is safe and is ideal for beginners. It is great for both indoor/outdoor play.
Specifications- Color: 6-Color
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Diameter: 8 in.
- Material: Rubber, Butyl Bladder
- Weight: 0.64 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.