411 250 g Basketball Net Non Whip; White
- Mfr # 411
- Zoro # G003680688
Key Features
Specifications
Details
- MFR #
- 411
- Zoro #
- G003680688
- UPC #
- 710858001080
- Country of Origin
- China
- Features
- Non-whip Loop, Durable
- Color
- White
- Net Material
- Nylon
- Item
- Basketball Net
- Series
- Pro
Description
The Champion Sports Deluxe Pro Basketball Net features chemically treated, 7mm braided nylon and non-whip loops so you’ll spend more time in the game and less time trying to untangle a mess.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Basketball Net-Non Whip
- Deluxe professional net
- Chemically treated
- Non-whip loops
- Color: White
- Dimension: 21" x 6" x 11" x 2"
- Size: 7 mm
- Size: 250 g
- Weight: 0.77 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.