Shop CHAMPION SPORTS

SB1015 27.5 in. Composite Basketballs; Orange

  • Mfr # SB1015
  • Zoro # G303680296

product price: 
$
54.59
/ea

Key Features

Features
Butyl Bladder, Air Retention Bladder, 2-ply, Durable
Ball Diameter
27-1/2 in
Basketball Size
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SB1015
Zoro #
G303680296
UPC #
710858008669
Country of Origin
China
Features
Butyl Bladder, Air Retention Bladder, 2-ply, Durable
Item
Basketball

Dimensions

Ball Diameter
27-1/2 in
Basketball Size
5

Description

Get in the game with the junior size Champion Sports Cordley Composite Basketball that meets High School & NCAA specifications. This ball features a long-lasting Cordley composite cover and an airtight 2-ply butyl bladder so that you’ll spend more time out on the court and less time fiddling with the air pump.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Cordley composite cover
  • 2-Ply butyl bladder
  • Official junior size
  • Official junior size
Specifications
  • Color: Orange
  • Diameter: 27.5"
  • Size: 27.25"-27.75"
  • Weight: 1.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.