6.3 in. Rhino Skin Thermo Grip Set

  • Mfr # RXTHRMSET

  • Zoro # G109919460


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Material
Low Density Foam
Ball Size
6.30"
Features
Tear Resistant, Sting Resistant, Soft Exterior, Thermo Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXTHRMSET
Zoro #
G109919460
UPC #
710858031469
Country of Origin
China

Dimensions

Ball Size
6.30"

Details

Material
Low Density Foam
Item
Playground Ball
Features
Tear Resistant, Sting Resistant, Soft Exterior, Thermo Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.