6FD 6 in. Coated Foam Dice; Yellow & Black
- Mfr # 6FD
- Zoro # G704118909
Key Features
Specifications
Details
- MFR #
- 6FD
- Zoro #
- G704118909
- UPC #
- 710858001271
- Country of Origin
- China
- Item
- Dice
- Subject
- Mathematics
- Material
- Foam
- Color
- Yellow
- Number of Pieces
- 2
- Theme
- Learning
- Skill Learning
- Mathematics
- Theme/Subject
- Learning
Description
Looking for a great way to enhance math and counting skills in a fun, unique way. Then get creative with the Champion Sports Coated Foam Dice. Soft enough to be tossed around safely, these foam dice are great for dice games and determining playing order, and are bright yellow for high visibility.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Coated Foam Dice
- Color: Yellow & Black
- Dimension: 6" x 6" x 6"
- Weight: 1.83 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.