1STAR6WH 8 x 5.75 x 1.5 in. 1 Star Table Tennis; White - 6 per Pack
- Mfr # 1STR6WH
- Zoro # G604118795
product price:Â
$
27.69
/ea
Key Features
Color
White
Ball Diameter
1.57"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1STR6WH
- Zoro #
- G604118795
- UPC #
- 710858030042
- Country of Origin
- China
- Item
- Table Tennis Ball
- Color
- White
Dimensions
- Ball Diameter
- 1.57"
Description
Play like a champion with our champion sports tournament table tennis balls. The 1star is a top grade 40 mm institutional play ball.
Features- 1 star table tennis
- Pp ball
- Rhino 1star printed in black on ball
- 6 per Pack
- Color: White
- Dimension: 8" x 5.75" x 1.5"
- Weight: 0.07 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.