Basketball, Orange
- Mfr # RBB4
- Zoro # G5197221
product price:Â
$
15.39
/ea
Key Features
Size
6
Color
Orange
Product Type
Basketball
Display Product Type
Intermediate Size Basketball
Circumference
28 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBB4
- Zoro #
- G5197221
- UPC #
- 710858007778
- Country of Origin
- China
- Item
- Basketball
- Color
- Orange
- Product Type
- Basketball
- Display Product Type
- Intermediate Size Basketball
- Circumference
- 28 1/2 in
- Indoor/Outdoor
- Indoor, Outdoor
- Shell Material
- Rubber
- Material
- Rubber
- Wire Color
- Orange
- Traction Material
- Rubber
Dimensions
- Size
- 6
Description
Basketball, Product Type Basketball, Standards Not Applicable, Color Orange, Material Rubber, Overall Length Not Applicable, Indoor/Outdoor Indoor, Outdoor, Display Product Type Intermediate Size Basketball, Circumference 28 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.