BK25BK Basketball Carry Bag
- Mfr # BK25BK
- Zoro # G103731860
Key Features
Specifications
Details
- MFR #
- BK25BK
- Zoro #
- G103731860
- UPC #
- 710858012321
- Country of Origin
- China
- Material
- Denier Nylon
- Features
- Shoulder Strap, Heavy Duty
- Color
- Black
- Application
- Basketball
- Item
- Ball Bag
Dimensions
- Height
- 2 in
- Width
- 29 in
- Depth
- 11 in
Description
Get your basketballs to the game with this heavy-duty Champion Sports Basketball Carry Bag. The reinforced 600 Denier nylon construction, removable/adjustable shoulder strap, and 6 ball capacity make traveling with multiple balls convenient and stress.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Basketball Carrying Bag
- New & improved 600 Denier nylon
- Heavy construction
- Removable/adjustable shoulder strap
- Hold 6 basketballs
- Dimension: 29" x 20" x 11"
- Weight: 1.38 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.