BM200BK Umpire Lightweight Umpire Face Mask; Black
- Mfr # BM200BK
- Zoro # G203680709
Key Features
Specifications
Details
- MFR #
- BM200BK
- Zoro #
- G203680709
- UPC #
- 710858028056
- Country of Origin
- China
- Item
- Face Mask
- Material
- Leather
- Color
- Black
- Features
- Anti-bacterial, Lightweight, Adjustable Harness
Description
Take your umpire gear to the next level with the Champion Sports Ultra Lightweight Umpire Face Mask. Our newly designed umpire mask is a lightweight mask that weighs only 18oz. Featuring our new EverClean full grain leather pads, this comfortable leather padding resists bacteria from sweat that can cause mold and mildew. There is no need to sacrifice protection for comfort with this mask-the hollow wire frame is incredibly strong, and the extended forehead, ear, and throat guards keep you safe from stray balls. An adjustable harness ensures the mask stays in place and fits a wide range of head sizes. Treat yourself to the Ultra Lightweight Umpire Face Mask and keep your focus on the game!
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Hollow wire construction
- Forehead, ear and throat guards
- Adjustable harness
- Weight only 18 oz
- Dry Tek leather pads for efficient sweat wicking
- Color: Black
- Dimension: 11" x 14" x 5"
- Weight: 8.8 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.