CBG960RH 14 in. Physical Education Glove Series - Full Right; Black
- Mfr # CBG960RH
- Zoro # G603878584
Key Features
Specifications
Details
- MFR #
- CBG960RH
- Zoro #
- G603878584
- UPC #
- 710858002841
- Country of Origin
- China
- Item
- Gaming Gloves
- Color
- Black
- Hand
- Right Hand
- Application
- Gaming, Sports, Education
- Features
- Flexible, Soft, Adjustable Strap, Lightweight, Comfortable Grip
- Sport Type
- Baseball, Softball
Dimensions
- Size
- Large
- Length
- 14 in
Description
Unlike a conventional leather glove that take weeks to break in, these nylon back, soft leather front gloves are ready to use right out of the box! The Champion Sports Phys Ed Series Glove is designed for physical education or recreational play. This 14" glove is great for adult or high school level play and has an adjustable wrist strap to fit any size.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Physical Education Glove Series-Full Right
- Ready to use Phys Ed or Rec glove
- Nylon mesh back and soft leather front
- This combination makes the glove ready to use right out of the box, unlike conventional leather glove which takes weeks to break in
- Adjustable strap with cloth hook and eye closure to fit any size
- Regular
- Color: Black
- Dimension: 13" x 9" x 7"
- Size: 10"
- Age: Youth
- Weight: 1.83 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.