Shop CHAMPION SPORTS
Create Account
CBVBXL 16 x 12 x 1 in. Extra Large Volleyball Coaches Board
- Mfr # CBVBXL
- Zoro # G903939770
product price:Â
$
55.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBVBXL
- Zoro #
- G903939770
- UPC #
- 710858032145
- Country of Origin
- China
Description
Extra Large Volleyball Coaches Board
Get the most out of each half with the Champion Sports Extra-Large Volleyball Coaches’ Board. This coaching board features a full-court on one side and a half-court with stats on the other, so you can choose whether to focus on the game as a whole or plays around the net to improve your team’s performance. Complete with a dry erase marker and carrying handle, this premium dry erase board is easy to take on the go.
Features- Multiple court views and game stats for both teams on the back side
- Dry-erase marker for continual use
- Extra-large board surface for easier viewing and writing
- Two-sided board for coaching versatility
- Size: 16 x 12 x 1 in.
- Board Size: Extra Large
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.