Shop CHAMPION SPORTS

VB2GN 8.25 in. VB Pro Comp Series Volleyball, Green & White

  • Mfr # VB2GN
  • Zoro # G803955436

product price: 
$
47.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VB2GN
Zoro #
G803955436
UPC #
710858013830
Country of Origin
China

Description

The Champion Sports VB Pro Comp Series Volleyball is a top of the line game ball. Featuring a soft touch Cordley composite cover and a cotton wrapped uni-bladder, this official size and weight ball boasts superior construction and durability. The Pro Comp Volleyball meets NFHS, NCAA, IVBF, USAV, and FIVB specifications!

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Official size and weight
  • Top of the line game ball
  • Full grain select leather
  • Uni-bladder construction
  • Cotton wrapped
  • Cordley composite soft touch cover
  • Meets NFHS, NCAA, IVBF, USAV & FIVB specifications
Specifications
  • Color: Green & White
  • Diameter: 8.25"
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.