FF7 Soft Sport Mini Football; Royal Blue & White - Size 3

  • Mfr # FF7
  • Zoro # G103985898
product price: 
$
35.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FF7
Zoro #
G103985898
UPC #
710858003961
Country of Origin
China

Description

The Champion Sports Soft Sport Football is great for younger children. Soft enough to be tossed or thrown without the fear of painful impact, these blue and white footballs are pillow soft, and feature a vinyl cover for durability.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Soft sport mini football
Specifications
  • Color: Royal Blue & White
  • Diameter: 8.5"
  • Size: Size 3
  • Weight: 0.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews