Fielder Glove, 1.5 lb., Leather, Size13in
Mfr # CBG950
Zoro # G3111151
product price: $53.19
/eaKey Features
Color
Black
Material
Leather
Features
PE Fielder's Glove
Weight
1.5 lb
Size
Adult Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBG950
Zoro #
G3111151
UPC #
710858002810
Country of Origin
Viet Nam
Dimensions
Size
Adult Large
Overall Width
10 in
Overall Length
13 in
Details
Item
Fielder's Glove
Color
Black
Material
Leather
Features
PE Fielder's Glove
Weight
1.5 lb
Display Product Type
Adult Large Fielder's Glove
Product Type
Fielder's Glove
Closure Adjustability
Adjustable Closure
Handedness
Left-Handed
Description
Fielder's Glove, Product Type Fielder's Glove, Color Black, Material Leather, Overall Length 13 in, Overall Width 10 in, Closure Adjustability Adjustable Closure, Handedness Left-Handed, Circumference Not Applicable, Size Adult Large, Display Product Type Adult Large Fielder's Glove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.