Zoro Homepage

Fielder's Glove, Nylon, Black

  • Mfr # cbg935

  • Zoro # G010724207


product price: $43.19
/ea

Key Features

Size
Youth
Material
Nylon
Product Type
Fielder's Glove
Color
Black
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
cbg935
Zoro #
G010724207
UPC #
710858002773
Country of Origin
Viet Nam

Dimensions

Size
Youth
Overall Length
11 in
Overall Width
7 in

Details

Item
Fielder's Glove
Material
Nylon
Product Type
Fielder's Glove
Color
Black
Handedness
Left-Handed
Closure Adjustability
Adjustable Closure
Display Product Type
Elementary Youth Fielder's Glove

Description

Fielder's Glove, Product Type Fielder's Glove, Color Black, Material Nylon, Overall Length 11 in, Overall Width 7 in, Closure Adjustability Adjustable Closure, Handedness Left-Handed, Circumference Not Applicable, Size Youth, Display Product Type Elementary Youth Fielder's Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.