Fielder's Glove, Nylon, Black

  • Mfr # cbg935rh

  • Zoro # G510724172


product price: $44.19
/ea

Key Features

Size
Youth
Material
Nylon
Product Type
Fielder's Glove
Color
Black
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
cbg935rh
Zoro #
G510724172
UPC #
710858002780
Country of Origin
Viet Nam

Dimensions

Size
Youth
Overall Width
7 in
Overall Length
11 in

Details

Item
Fielder's Glove
Material
Nylon
Product Type
Fielder's Glove
Color
Black
Display Product Type
Elementary Youth Fielder's Glove
Closure Adjustability
Adjustable Closure
Handedness
Right-Handed

Description

Fielder's Glove, Product Type Fielder's Glove, Color Black, Material Nylon, Overall Length 11 in, Overall Width 7 in, Closure Adjustability Adjustable Closure, Handedness Right-Handed, Circumference Not Applicable, Size Youth, Display Product Type Elementary Youth Fielder's Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.