Fitpro Ball, Chair Blk, Fitness/Podture

  • Mfr # BCHX

  • Zoro # G7119187


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Series
Fit Pro
Weight Capacity
300 lb
Frame Material
Plastic
Includes
Ball, Hand Pump
Features
Ergonomic Design
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCHX
Zoro #
G7119187
UPC #
710858027097
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
22 in
Minimum Seat Height
21 in
Notional Size
Standard
Maximum Seat Height
31 in
Maximum Overall Height
31 in
Seat Width
22 in
Overall Depth
22 in
Seat Depth
22 in

Details

Series
Fit Pro
Weight Capacity
300 lb
Frame Material
Plastic
Item
Ball Chair
Includes
Ball, Hand Pump
Features
Ergonomic Design
Seat Color
Black
Number of Arms
0
Seat Material
Vinyl
Back Material
Polyurethane
Rolling
Yes
Includes Footrest
No
Back Color
Black
Tilting Back
No
Number of Feet
4
Support Style
Frame
Frame Color
Black
Assembly
Unassembled
Adjustable Seat
No
Lumbar Support
Fixed
Caster/Glide Type
Lockable
Number of Casters/Glides
4

Description

Ball Chair, Adjustable Arms Not Applicable, Overall Width 22 in, Overall Depth 22 in, Maximum Seat Height 31 in, Maximum Overall Height 31 in, Seat Color Black, Frame Color Black, Seat Thickness Not Applicable, Back Color Black, Seat Depth 22 in, Seat Width 22 in, Seat Material Vinyl, Back Material Polyurethane, Caster/Glide Type Lockable, Frame Material Plastic, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Fit Pro, Style Classification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.