Flag Football, PK 12

  • Mfr # sflag42rd

  • Zoro # G110742118


product price: $79.99
/pk 12, $6.67/ea
Free Shipping & Returns

Key Features

Belt Material
Plastic, Vinyl
For Age Group
Youth
Flag Attachment Style
Audible Friction
Flag Color
Red
Flag Length
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
sflag42rd
Zoro #
G110742118
UPC #
710858032541
Country of Origin
China

Dimensions

Flag Length
17 1/4 in
For Waist Size - Maximum
42 in
Flag Width
2 in
Belt Length
42 in

Details

Item
Flag Football Belt
Belt Material
Plastic, Vinyl
For Age Group
Youth
Flag Attachment Style
Audible Friction
Flag Color
Red
Belt Closure
Hook and Loop; Buckle
Flag Material
Plastic, Vinyl
Belt Color
Red
Includes
Set of Twelve Adjustable Belts
Number of Flags
2
Product Type
Flag Football Belt

Description

Flag Football Belt, Belt Closure Hook and Loop; Buckle, Belt Color Red, Belt Length 42 in, Belt Material Plastic, Vinyl, Flag Attachment Style Audible Friction, Flag Color Red, Flag Length 17 1/4 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 42 in, For Waist Size - Minimum Not Applicable, Number of Flags 2, Product Type Flag Football Belt, For Age Group Youth, Includes Set of Twelve Adjustable Belts, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.