FootBall, Kicking Screen, Partice Net
Mfr # FKPRO
Zoro # G7046621
product price: $183.99
/eaKey Features
Overall Width
48 in
Overall Height
96 in
Net Color
White
Frame Material
Steel
Includes Grounding Spikes
No Spikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FKPRO
Zoro #
G7046621
UPC #
710858024560
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Height
96 in
Overall Depth
43 in
Folded Depth
44 in
Details
Item
Football Kicking Screen
Net Color
White
Frame Material
Steel
Includes Grounding Spikes
No Spikes
Frame Color
Blue
Assembly
Unassembled
Net Material
Polyethylene
Product Type
Football Kicking Screen
Description
Football Kicking Screen, Product Type Football Kicking Screen, Net Color White, Frame Material Steel, Frame Color Blue, Net Material Polyethylene, Overall Height 96 in, Overall Width 48 in, Overall Depth 43 in, Includes Grounding Spikes No Spikes, Folded Depth 44 in, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.