Hi-Visibility Cone, Vinyl, 18 in Height, Orange 2 PK

  • Mfr # C18OR

  • Zoro # G311974042


product price:  $45.45
/pk 2, $22.73/ea

Key Features

Color
Orange
Material
Vinyl
Height
18 in
Includes
3 cones
Weight
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C18OR
Zoro #
G311974042
UPC #
194629041503
Country of Origin
Taiwan, Province of China

Dimensions

Height
18 in

Details

Item
Hi-Visibility Cone
Color
Orange
Material
Vinyl
Includes
3 cones
Weight
4 lb

Description

Create an obstacle course, mark boundaries, or practice agility with our Hi-Visibility Flexible Vinyl Cones. These Hi-Visibility Flexible Vinyl Cones are easy for teachers and players to spot in the gym. These cones will withstand years of play! Pack of 2 cones.- Hi-visibility flexible vinyl cone- Single piece construction- Heavyweight base- 18in.- Orange


  • Create an obstacle course, mark boundaries, or practice agility
  • Hi visibility flexible vinyl cone
  • Single piece construction
  • Heavyweight base

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.