Shop CHAMPION SPORTS
See all product information
Create Account
Hockey Kit
- Mfr # shs1
- Zoro # G710742112
product price:Â
$
42.39
/pk of 12, $3.53/ea
Key Features
Stick Material
Plastic
Ball Diameter
7 in
Ball Color
Yellow
Number of Sticks
12
Ball Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- shs1
- Zoro #
- G710742112
- UPC #
- 710858009376
- Country of Origin
- Taiwan, Province of China
Dimensions
- Ball Diameter
- 7 in
- Puck Diameter
- 4 in
Details
- Item
- Hockey Kit
- Stick Material
- Plastic
- Ball Color
- Yellow
- Number of Sticks
- 12
- Ball Material
- Foam
- Stick Color
- Red, Yellow
- Product Type
- Hockey Kit
- Number of Pucks
- 2
- Number of Balls
- 1
- Puck Color
- Red
- Number of Replacement Heads
- 0
Description
Hockey Kit, Ball Color Yellow, Ball Diameter 7 in, Ball Material Foam, Number of Balls 1, Number of Pucks 2, Number of Replacement Heads 0, Number of Sticks 12, Product Type Hockey Kit, Puck Color Red, Puck Diameter 4 in, Stick Color Red, Yellow, Stick Material Plastic, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.