Home Plate, 12 lb., Rubber
Mfr # 85
Zoro # G3111090
product price: $36.39
/eaKey Features
Size
15 in x 16 in x 1 in
Material
Rubber
Product Type
Home Plate
Weight
12 lb
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85
Zoro #
G3111090
UPC #
710858001370
Country of Origin
India
Dimensions
Size
15 in x 16 in x 1 in
Overall Width
15 in
Overall Height
1 in
Overall Length
16 in
Details
Item
Home Plate
Material
Rubber
Product Type
Home Plate
Weight
12 lb
Color
Black, White
Includes
(5) Metal Spikes
Features
Beveled Edges
Base Style
Single Base
Description
Home Plate, Product Type Home Plate, Base Style Single Base, Color Black, White, Material Rubber, Overall Length 16 in, Overall Height 1 in, Overall Width 15 in, Features Beveled Edges, Includes (5) Metal Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.