Zoro Homepage

Official Lacrosse Net, White, 7mm, PR

  • Mfr # LN57

  • Zoro # G7079865


product price: $286.99
/pr
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Height
72 in
Netting Thickness
7 mm
Product Type
Lacrosse Net
Overall Depth
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN57
Zoro #
G7079865
UPC #
710858029244
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Height
72 in
Netting Thickness
7 mm
Overall Depth
84 in

Details

Item
Lacrosse Net
Product Type
Lacrosse Net
Net Color
White
Net Material
Nylon
Includes Net
Net Included
Folding
Foldable

Description

Lacrosse Net, Folding Foldable, Frame Color Not Applicable, Frame Material Not Applicable, Includes Not Applicable, Net Color White, Net Material Nylon, Overall Depth 84 in, Overall Height 72 in, Overall Width 72 in, Product Type Lacrosse Net, Includes Net Net Included, Netting Thickness 7 mm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.