Bike Desk - Rolling Laptop Cart for Stationary Bike - Adjustable Standing Desk by
- Mfr # 80-5212
- Zoro # G314005941
Key Features
Specifications
Product Information
- MFR #
- 80-5212
- Zoro #
- G314005941
- UPC #
- 197315190288
- Country of Origin
- China
Dimensions
- Length
- 28 in
- Width
- 27.75 in
- Depth
- 47 in
Details
- Material
- Steel
- Color
- White
Description
The Bike Desk Workstation by RAD Cycle makes it a snap to stand, bike, or jog while you work. The wheels are conveniently equipped with locking casters, making this small desk easily portable, yet simple to secure in place. The tabletop of this adjustable height desk can be raised to 48-inches or lowered to 33.5-inches, so you can easily position it over a stationary bike or desk treadmill to exercise while you work or watch television. The nonslip surface and cupholders on this desk bike computer stand provide a perfect place for your beverages, laptop, phone, or tablet. Use this bike stand for exercise during your workday or to keep up with your cycling training during the off-season.IMPORTANT - RAD Cycle is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of RAD Cycle and ONLY the Bike Trainer Stand for Indoor Riding by RAD Cycle is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. RAD Cycle is a registered tRADemark protected by U.S. TRADemark law and will be vigorously defended.
- •This adjustable indoor bike trainer stand can be raised to 48-inches or lowered to 33.5-inches, so you can sit, stand, or easily position the tabletop over a stationary bike or treadmill
- •The wheels of this stationary bike stand are equipped with locking casters, making this cycling desk portable yet easy to secure in place
- •With a nonslip surface for your laptop, beverage holders for cups or bottles, and a slot for phones or tablets, this treadmill desk provides the perfect space for everything
- •Constructed from sturdy steel, this rolling desk is a long-lasting option to use year-round to maintain your training when weather keeps you off the road
- •Material: Steel
- •Dimensions: (L) 28.25 x (W) 14.5 x (H) 33.5 - 47.5-inches; Desktop: (L) 28 x (W) 14-inches; Stand Up Desk Weight Capacity: 48lbs
- •Color: White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.