Shop CHAMPION SPORTS
See all product information
Create Account
Resistance Tube
- Mfr # xt10
- Zoro # G610718514
product price:Â
$
40.69
/ea
Key Features
Color
Black
Band Diameter
5/8 in
Overall Length
12 in
Swivel Handle
Swivel Handles
End Style
Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- xt10
- Zoro #
- G610718514
- UPC #
- 710858030813
- Country of Origin
- China
- Color
- Black
- Item
- Exercise Resistance Band
- Swivel Handle
- Swivel Handles
- End Style
- Handle
- Band Material
- Elastic
- Handle Material
- Plastic
- Resistance Weight Equivalent
- 100 lb
- Wire Color
- Black
Dimensions
- Band Diameter
- 5/8 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Exercise Resistance Band, Band Diameter 5/8 in, Band Material Elastic, Color Black, End Style Handle, Handle Material Plastic, Overall Length 12 in, Resistance Weight Equivalent 100 lb, Swivel Handle Swivel Handles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.