Resistance Tube
Mfr # xt6
Zoro # G810718642
product price: $27.79
/eaKey Features
Color
Red
Resistance Weight Equivalent
60 lb
Band Diameter
1/2 in
Handle Material
Plastic
End Style
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
xt6
Zoro #
G810718642
UPC #
710858030776
Country of Origin
China
Dimensions
Band Diameter
1/2 in
Overall Length
12 in
Details
Color
Red
Item
Exercise Resistance Band
Resistance Weight Equivalent
60 lb
Handle Material
Plastic
End Style
Handle
Swivel Handle
Swivel Handles
Band Material
Elastic
Description
Exercise Resistance Band, Band Diameter 1/2 in, Band Material Elastic, Color Red, End Style Handle, Handle Material Plastic, Overall Length 12 in, Resistance Weight Equivalent 60 lb, Swivel Handle Swivel Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.