Shop CHAMPION SPORTS

RMX10 10 in. Rhino Max Utility Ball; Yellow

  • Mfr # RMX10

  • Zoro # G903705375


product price:  $41.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMX10
Zoro #
G903705375
UPC #
710858025611
Country of Origin
China

Description

The Champion Sports Rhino Max Utility Ball is our most durable utility ball! This 100% nylon wound ball has a 70% butyl bladder for maximum strength. This 8.5" ball yellow with an easy grip surface.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Rhino Max most durability utility ball
  • 100% nylon wound
  • 70% butyl bladder for maximum strength
Specifications
  • Color: Yellow
  • Diameter: 10"
  • Weight: 1.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.