RS85NV 8.5 in. Rhino Skin Ball, Neon Purple
- Mfr # RS85NV
- Zoro # G003705503
Key Features
Specifications
Details
- MFR #
- RS85NV
- Zoro #
- G003705503
- UPC #
- 710858025918
- Country of Origin
- China
- Material
- Medium Density Foam
- Color
- Neon Purple
- Item
- Playground Ball
- Features
- Tear Resistant
- Recommended Age
- All Ages
Dimensions
- Ball Size
- 8-1/2 in
Description
When you want the best you want Rhino Skin. Rhino Skin balls feature a tough coating over a durable foam core. The Original, non-sting coating is designed and made in Sweden and is so durable, it is virtually tear-proof! The Rhino Skin patented coating provides better performance than traditionally constructed balls, offering ease of play that is excellent for all age groups. Why settle for a substitute when you can have Rhino Skin - the best brand on the market! For top performance, choose our specially designed foam balls that offer a tear-proof and safe play experience for a multitude of games. Our Special 8" medium bounce ball features our high tech Rhino Skin non-sting coating that is perfect for indoor and outdoor activities. u
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 8.25" diameter
- Medium-density foam core
- Color: Neon Purple
- Diameter: 8.5"
- Ball Weight: 200 g
- Foam Density: 35 kg/m3
- Recommended Age: 10 years and up
- Weight: 0.3 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.