Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Chicago Bears - Tarana Recycled Lunch Bag Cooler with Utensils
- Mfr # 515-01-179-064-2
- Zoro # G623565709
original price:Â $120.99 , new price: $111.99 , 7 percent off
new price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
NFL Team
Chicago Bears
Height
9.449 in
Color
Black
Width
6.89 in
Length
11.024 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515-01-179-064-2
- Zoro #
- G623565709
- UPC #
- 099967543699
- Country of Origin
- China
- Item
- Tarana Lunch Bag Cooler with Utensils made from Recycled Material - Lunch Box with Picnic Set - Upcycled Lunch Cooler Bag
- NFL Team
- Chicago Bears
- Color
- Black
- Material
- Shell: 98% Recycled Polyester; 2% Plastic; Lining: 55% Polyester; 45% PEVA; Straw: Stainless Steel; Utensils: Plant Fiber & Polypropylene
- Includes
- 1 Insulated Lunch Tote (11" x 6.9" x 9.5"), 1 Fork (6.1" x 1"), 1 Spoon (6.3" x 1.4"), 1 Knife (7.4" x 0.75"), 1 Utensil Case (8.5" x 2.3"), 1 Straw Cleaner (8.5" x 0.25"), 1 Straw (8.5" x 0.25")
- Team Mascot
- Bears
Dimensions
- Height
- 9.449 in
- Width
- 6.89 in
- Length
- 11.024 in
Description
Taking your lunch break feels good, but knowing you’re doing a small part to help protect the planet every time you sit down to lunch? That feels great! With a shell made from 16 recycled water bottles, the Tarana Lunch Bag Cooler with Utensils is the perfect personal cooler set. This lunch bag features a water-resistant, easy-clean insulated cooler, expandable upper compartment, versatile shoulder strap, and comes equipped with a water-resistant placemat, recycled plant fiber utensils, and a reusable metal straw.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.