Shop CHAMPION SPORTS
See all product information
Create Account
Swing Ball Set
- Mfr # SBSET
- Zoro # G9621158
product price:Â
$
29.39
/ea
Key Features
Color
Red, Green, Purple, Yellow, Royal Blue, Orange
Material
Plastic
Features
Durable, Lightweight
Recommended Age
All Ages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBSET
- Zoro #
- G9621158
- UPC #
- 710858018255
- Country of Origin
- China
Details
- Item
- Swing Ball Set
- Color
- Red, Green, Purple, Yellow, Royal Blue, Orange
- Material
- Plastic
- Features
- Durable, Lightweight
- Recommended Age
- All Ages
Description
The Champion Sports Swing Ball Set offers a fun cardio exercise for kids and adults that can be played alone or competitively in a group. Simply slip your foot through the ring and start swinging the corded ball with your ankle; the aim is to keep jumping over the ball and cord without missing a jump or stepping on the cord. Made of durable plastic; this set of six swing balls is easy to use, clean and maintain. Cord is 18" Long and is durable but gentle on legs for added safety. Ankle ring is 5.5" Diameter slips over most feet easily. Set of 6 (1 of each) Green, Orange, Purple, Red, Royal Blue and Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.