Zoro Homepage

Tennis ball, Size 3, PK3

  • Mfr # TB3

  • Zoro # G3110941


product price: $8.19
/pk 3, $2.73/ea

Key Features

Indoor/Outdoor
Indoor, Outdoor
Color
Yellow
Size
3
Meets
Official Size
Standards
Official Size and Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3
Zoro #
G3110941
UPC #
710858010112
Country of Origin
China

Dimensions

Size
3
Overall Diameter
3 in

Details

Item
Tennis Ball Set
Indoor/Outdoor
Indoor, Outdoor
Color
Yellow
Meets
Official Size
Standards
Official Size and Weight
Product Type
Tennis Ball Set

Description

Tennis Ball Set, Product Type Tennis Ball Set, Standards Official Size and Weight, Color Yellow, Overall Length Not Applicable, Overall Diameter 3 in, Indoor/Outdoor Indoor, Outdoor, Overall Height Not Applicable, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.