Triple Flag Football Set, PK 12
Mfr # TFFAXYL
Zoro # G510769258
product price:Â $45.39
/pk 12, $3.78/eaKey Features
Flag Length
15 in
For Age Group
Adult
Belt Length
50 in
Number of Flags
3
Flag Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TFFAXYL
Zoro #
G510769258
UPC #
710858010235
Country of Origin
China
Dimensions
Flag Length
15 in
Belt Length
50 in
For Waist Size - Maximum
50 in
Flag Width
2 in
For Waist Size - Minimum
40 in
Details
Item
Flag Football Kit
For Age Group
Adult
Number of Flags
3
Flag Color
Yellow
Belt Closure
Clip
Belt Material
Plastic, Vinyl
Flag Attachment Style
Fixed
Product Type
Flag Football Kit
Belt Color
Gray
Flag Material
Plastic, Vinyl
Description
Flag Football Kit, Belt Closure Clip, Belt Color Gray, Belt Length 50 in, Belt Material Plastic, Vinyl, Flag Attachment Style Fixed, Flag Color Yellow, Flag Length 15 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 50 in, For Waist Size - Minimum 40 in, Number of Flags 3, Product Type Flag Football Kit, For Age Group Adult, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.