Shop REPOS PRODUCTION
See all product information
Fun Facts
Mfr # FF-EN01
Zoro # G416326326
product price:Â $24.99
/eaKey Features
Depth
6.3 in
Color
Blue
Material
Cardboard
Length
9 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FF-EN01
Zoro #
G416326326
UPC #
5425016926161
Country of Origin
China
Dimensions
Depth
6.3 in
Length
9 in
Details
Color
Blue
Material
Cardboard
Description
Fun Facts is a simple and enjoyable cooperative party game that promises crazy laughter and bizarre stories about your friends... and yourself! How do you play? Players are all asked a question... For example: How long is the perfect nap? Each player secretly writes their answer on their arrow. On the other side visible to all players, they write their first name.Once all players have written their answer, everyone takes turns placing their arrow in order, depending on how they think the other players have answered. Im sure that Grandma loves naps! I must have written a number lower than hers. After everyone has placed their arrow in the center of the table, reveal everyones numbers. They must be placed in order from smallest to largest. Any arrow thats out of order is removed. Each remaining arrow represents a correct response and earns a victory point. After 8 questions, count your final score and record it on the Record of Legends!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.