Champion Tool Storage
Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H
Mfr # N18000801ILCFTB-BB
Zoro # G1395297
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,111.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Material Steel
- Includes Compartments
- Features Dividers; Material Storage; Mobility : Stationary Cabinet ;Base Type : Fork Truck Base ; Stackable ;Adjustable Dividers ; Cabinet Height Range : Mid-Range Height
- Width 22 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 3/16x3/4x3/16x2-1/2 4FL Square Long Endmill (206-208)
- IRWIN Nutsetter, 1/4", Steel (IWAF24314)
- PERFORMANCE TOOL 10 In Slip Joint Pliers Pliers-Slip Joi, W30722 (W30722)
- ESTWING MFG CO Estwing Mfg Co. 40 Oz Engineer Hammer With Fiberglass Handle MRF40E (MRF40E)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 26.5" W x 17" D x 10.5" H (32H850)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Black, 26 in W x 16 in D x 24-1/2 in H (CMST32642BK)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST341102RB)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H893)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7RD)
- Champion Tool Storage Tool Chests & Cabinets