
FMPro Top Chest, 10 Drawer, Red, Steel, 41 in W x 20 in D
Mfr # FMP4110TC-RD
Zoro # G1395279
product price:Â $3,017.99
/eaKey Features
Number of Drawers
10
Material
Steel
Width
41 in
Depth
20 in
Series
FMPro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMP4110TC-RD
Zoro #
G1395279
UPC #
810050750608
Country of Origin
United States
Dimensions
Width
41 in
Depth
20 in
Details
Item
Top Chest
Number of Drawers
10
Color
Red
Material
Steel
Series
FMPro
Description
FMPro 41"W, 20"D, 10 Dwr Top Chest - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.