WESTWARD Rolling Cabinet Kit, 34 Drawer, Blue, Steel, 57-1/2 in W x 19 in D x 82 in H

  • Mfr # 361LP5
  • Zoro # G601050296
product price: 
$
3,453.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
34
Material
Steel
Includes
Intermediate Chest, Side Cabinet, Top Chest
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Width
57-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
361LP5
Zoro #
G601050296
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Rolling Cabinet Kit
Number of Drawers
34
Color
Blue
Material
Steel
Includes
Intermediate Chest, Side Cabinet, Top Chest
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
For Use With
32H841, 32H866, 48ZC86
Largest Maximum Drawer Load Capacity
200 lb
Smallest Maximum Drawer Load Capacity
100 lb
Number of Shelves
0
Drawer Color
Blue
Load Rating
1540 lb
Configuration
Center Bank: 36-13/16 in W x 15-5/8 in D x 4-3/4 in H, Left Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (1) 6-1/8 in H, Right Bank: 12-1/8 in W x 15-5/8 in D, (5) 2-15/16 in H, (1) 6-1/8 in H
Drawer Slides
Ball Bearing
Duty Rating
Heavy Duty
Body Gauge
20 ga
Series
WESTWARD
Caster Type
Rigid, Swivel
Handles
Tubular Side
Gauge
Drawers: 18 ga, Body: 20 ga
Tool Box Duty Rating
Heavy Duty
Body Color
Blue
Caster Wheel Material
Thermoplastic Rubber
Work Surface Material
EVA
Drawer Capacity
100 lb Shallow, 200 lb Deep
Finish/Color
Powder Coated Blue
Drawer Gauge
18 ga
Storage Capacity
13,785 cu in
Finish
Powder Coated
Body Finish
Powder Coated
Locking System
Keyed
Body Finish/Color
Powder Coated Blue
Drawer Finish
Powder Coated
Drawer Slide Type
Ball Bearing
Drawer Range
11 to 15
Drawer Slide Function
Ball Bearing
Number of Keys Included
2
Includes Drawer Liners
Drawer Liners Included
Caster Brake Type
Locking

Dimensions

Width
57-1/2 in
Depth
19 in
Height
82 in
Caster Size
5 in x 2 in
Overall Depth
19 in
Overall Width
57 1/2 in
Width Range
40 in to 49 in Wide
Overall Height
82 3/4 in
Overall Dimensions
57 1/2 in W x 19 in D x 82 3/4 in H
Individual Component Dimensions
Intermediate Chest 42 in W x 19 in D x 16 in H, Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Side Cabinet 15 1/2 in W x 18 in D x 33 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H
Fits Chest Size
Thermoplastic Rubber Casters, Aluminum Drawer Pulls

Description

Rolling Cabinet Kit, Heavy Duty, Powder Coated Blue, 57 1/2 in W x 19 in D x 82 3/4 in H, Body Color Blue, Body Finish Powder Coated, Body Gauge 20 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.