Shop CHAMPION TOOL STORAGE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FMPro Tool Cabinet, Maintenance Cart, 11 Drawer, Black, Steel, 54 in W x 20 in D
- Mfr # FMP5411MC-BK
- Zoro # G1395428
product price:Â
$
4,674.99
/ea
Key Features
Number of Drawers
11
Material
Steel
Width
54 in
Depth
20 in
Series
FMPro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMP5411MC-BK
- Zoro #
- G1395428
- UPC #
- 810050750486
- Country of Origin
- United States
- Item
- Tool Cabinet, Maintenance Cart
- Number of Drawers
- 11
- Color
- Black
- Material
- Steel
- Series
- FMPro
Dimensions
- Width
- 54 in
- Depth
- 20 in
Description
FMPro 54"W, 20"D, 3600 lb, 11 Dwr Cabinet, Maintenance Cart - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.