
FMPro Tool Cabinet With Casters, 11 Drawer, Red, Steel, 41 in W x 20 in D
Mfr # FMP4111RC-RD
Zoro # G1395820
product price:Â $3,743.99
/eaKey Features
Number of Drawers
11
Material
Steel
Width
41 in
Depth
20 in
Series
FMPro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FMP4111RC-RD
Zoro #
G1395820
UPC #
810050750516
Country of Origin
United States
Dimensions
Width
41 in
Depth
20 in
Details
Item
Tool Cabinet With Casters
Number of Drawers
11
Color
Red
Material
Steel
Series
FMPro
Description
FMPro 41"W, 20"D, 3600 lb, 11 Dwr Cabinet, Casters - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.