Shop CRESCENT JOBOX
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tradesman Chest, 20" W, 22" H, Brown
- Mfr # CJB636990
- Zoro # G322935735
product price:Â
$
746.99
/ea
Key Features
Body Finish
Powder Coated
Overall Height
22 in
Overall Depth
42 in
Includes Casters
Casters Not Included
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CJB636990
- Zoro #
- G322935735
- UPC #
- 043419957381
- Country of Origin
- United States
- Body Finish
- Powder Coated
- Includes Casters
- Casters Not Included
- Item
- Tradesman Chest
- Color
- Brown
- Total Storage Capacity
- 10.7 cu ft
- Number of Doors
- 1
- Includes Gas Springs
- Gas Springs Included
- Locking System
- Padlock
- Material
- Steel
- Jobsite Storage Type
- Jobsite Box
- Handle Type
- Recessed
- Series
- Tradesman Pro(TM)
- Lid Style
- Hinged
- Includes Padlock
- Padlock Not Included
- Compatible Caster Manufacturer Model No.
- 1-320993
- Features
- Forklift Compatibility
- Compatible with Forklift
- Shell Material
- Steel
- Wire Color
- Brown
- Traction Material
- Steel
Dimensions
- Overall Height
- 22 in
- Overall Depth
- 42 in
- Overall Width
- 20 in
- Fits Chest Size
Description
Tradesman Chest, Body Finish Powder Coated, Color Brown, Compatible Caster Manufacturer Model No. 1-320993
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.