
FMPro Tool Cabinet With Casters, 5 Drawer, Red, Steel, 27 in W x 20 in D
Mfr # FMP2705RC-RD
Zoro # G1397500
product price:Â $2,137.99
/eaKey Features
Number of Drawers
5
Material
Steel
Width
27 in
Depth
20 in
Series
FMPro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FMP2705RC-RD
Zoro #
G1397500
UPC #
810050750844
Country of Origin
United States
Dimensions
Width
27 in
Depth
20 in
Details
Item
Tool Cabinet With Casters
Number of Drawers
5
Color
Red
Material
Steel
Series
FMPro
Description
FMPro 27"W, 20"D, 3600 lb, 5 Dwr Cabinet, Casters - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.